0 items

Moen Method™ 1.75 gpm Tub and Shower Pressure Balancing (Less Volume Control)

MT2803NH

Color Finish

Starting at $64.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Method™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Spout Reach
6 in
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday