Moen Boardwalk™ 1.75 gpm Tub and Shower Trim
MT2163EP
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- 1222
- Collection
- Boardwalk™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- IPS
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Flow Rate
- 1.75 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Lever
- IAPMO Listed
- No
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Reach
- 5-13/16 in
- Spout Type
- Tub
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 7 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday