1 in. Handle Extension for Posi-Temp Single Handle Tub and Shower Faucet in Wrought Iron
1 in. Handle Extension for Posi-Temp Single Handle Tub and Shower Faucet in Wrought Iron
Package Quantity Info:
EA: 1 IP: 1 CA: 9 PT: 2484-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Wrought Iron
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No