Moen

Posi-Temp® 1-7/8 in. Extension Kit in Polished Chrome

Part #M96945  |  Manufacturer Part #96945

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One inch handle extension kit
  • Corrects deep rough-in
  • Hardware kit included

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Posi-Temp® valve

Collection: Posi-Temp®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-31/50 in

Faucet Part Type: Extension Kit

Length: 1-7/8 in

Type: M96945

WaterSense Labeled: No