Moen 1-Function Hand Shower with Slide Bar

M3869

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hand shower holder rotates to adjust angle of handshower
  • Requires wall union or shower arm diverter to install
  • Slidebar with push button height selection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
33 in
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
3-1/4 in
IAPMO Listed
Yes
Length
69 in
NSF Certified
No
Showerhead Function
Single
WaterSense Labeled
No
Width
5-87/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday