Moen

1 gpm Eco-Performance Aerator Flow Restrictor

Part #M163847  |  Manufacturer Part #163847

Flow Rate:

1 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Flow Rate: 1 gpm

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Aerator

Type: Aerator

UL Listed: No

Weight: 0.03