Moen 1 gpm Flowers Restricter Aerator

M216721

Manufacturer Part #: 216721

Flow Rate

1 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MOEN® genuine part

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Depth
87/100 in
Flow Rate
1 gpm
GSA Approved
No
Height
31/50 in
MA Approved
Yes
Origin
Domestic
Pressure Compensating
No
Product Type
Aerator
Stream Type
Aerated
Type
Aerator
UL Listed
No
WaterSense Labeled
No
Weight
0.01
Width
87/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday