1-Handle Shower Accent Ring Polished Brass
1-Handle Shower Accent Ring Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1/5 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Shower Arm Flange
- Scald Guard:
- Yes
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb
- Width:
- 3-1/2 in