1-Hole Escutcheon Tub/Shower in Oil Rubbed Bronze
1-Hole Escutcheon Tub/Shower in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moentrol 1 handle tub/shower
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- BAA Compliant:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Length:
- 4 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Style:
- Commercial
- UL Listed:
- No
- Weight:
- 0.4 lb