0 items

Moen Voss™ 1-Hole Roman Tub Faucet Trim

MT9693

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.3
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Height
7-1/2 in
Spout Reach
8-1/4 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday