0 items

Moen Universal 1-Setting High Heat Hand Shower

M155747

Color Finish

Starting at $49.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Single function hand shower only

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Universal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday