100W 2-Light Medium E-26 Bath Light in Polished Chrome
Belfield™ 100W 2-Light Medium E-26 Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
- Supports up to 100 watt max bulbs
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Replacement globes available
- Two globe
- UL® listed
- Limited lifetime warranty
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 110 voltage
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Bathroom Faucet Type:
- Monoblock
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Glass Type:
- Frosted
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 9-1/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass, Steel
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Lights:
- 2
- Showerhead Flow Rate:
- 1.75 gpm
- Spout Reach:
- 5-1/2 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- WaterSense Labeled:
- Yes
- Watts:
- 200 W
- Weight:
- 7.7 lb
- Width:
- 14-1/4 in