Air Gap with Escutcheon Classic Stainless
This product has been replaced by
Manufacturer Part #105895SRS
105895 Series Air Gap with Escutcheon Classic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Coating:
- PVD
- Collection:
- 105895 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Depth:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 9-22/25 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Product Type:
- Air Gap
- Spout Reach:
- 5-6/25 in
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 0.57 lb
- Width:
- 5-63/100 in