1/2 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

You last purchased this on
 
Moen

GX Series 1/2 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

GX Series 1/2 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

  • Fast #
  • Part #MGX50C
  • Item #7081725
  • Manufacturer Part #GX50C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Universal Xpress Mount(TM) fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
  • High speed 2600 RPM VORTEX(TM) permanent magnet motor designed to reduce jamming
  • 1/2 horsepower
  • Continuous feed technology with stainless steel grind components
  • 4 year limited warranty with in-home service guarantees help is there when you need it
  • Compact design is lighter weight for easier installation and frees up valuable space under the sink
  • SoundSHIELD(TM) designed to provide sound deadening insulation
  • Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
  • Compatible with properly sized septic tanks
  • Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
  • Requires Certification

Specifications

AMP:
4.5
ASSE Standards:
ASSE 1008
Basin Depth:
9 in
Built-In Grinder:
Yes
CSA Certified:
No
Capacity:
30.8 oz
Coating:
Galvanized
Collection:
GX Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-1/2 in
Diameter:
7-1/2 in
Drain Diameter:
1-1/2 in
Energy Star Compliant:
No
GSA Approved:
No
Gauge (metal):
18 ga
Height:
13-19/50 in
Horsepower:
1/2 hp
ISO:
No
MA Approved -:
Yes
Material:
Plastic, Stainless Steel
Origin:
Global
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
2600
UL Listed:
Yes
Volts:
115V
WaterSense Labeled:
No
Weight:
12.33 lb
Width:
7-1/2 in