Moen

1/2 in. CC Deck Mount Roman Tub Faucet Valve

Part #M4792  |  Manufacturer Part #4792

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Adjustable: Yes

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1248

Depth: 1-1/2 in

End Connection 1: CC

End Connections: CC

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Flow Rate: 16 gpm

GSA Approved: No

Height: 9-1/2 in

Installation Type: Deck Mount

Length: 5-22/25 in

MA Approved: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Type: Roman Tub

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Roman Tub Faucet Valve

WaterSense Labeled: No

Weight: 3.79