1/2 in. Drop Elbow in Polished Brass
1/2 in. Drop Elbow in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 3312-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Polished brass finish is warm and bright for a classic, highly reflective look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Brand Model Compatibility:
- 52224GBM25 Single-Function Commercial Slide Bar/Grab Bar Shower System
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pause Control:
- No
- Spout Reach:
- 9-3/4 in
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.36 lb
- Width:
- 1-17/20 in