1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Moen

Posi-Temp® 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Posi-Temp® 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #M8375HD
  • Item #4576998
  • Manufacturer Part #8375HD
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 year limited warranty
  • Cartridge type
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • No of ports
  • Valve meets ASSE performance requirements
  • Connection type
  • Connection size
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
BAA Compliant:
Yes
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Posi-Temp®
Connection Type:
Cold Expansion PEX
Depth:
7 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
1.5 gpm
Height:
6 in
IAPMO Listed -:
No
MA Approved -:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
1.91 lb
Width:
7 in