1/2 in. Wall Mount Rough-In Valve Automatic Sprinkler (Less Drain)
1/2 in. Wall Mount Rough-In Valve Automatic Sprinkler (Less Drain)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact common valve system
- Without drain assembly
- M-pact
- Connection: 1/2" cc
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No