Moen 1/2 in. Widespread Lavatory Rough-In Valve in Black

M9000

Valve Size

1/2 in

$106.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes metal drain assembly
  • M-pact™ common valve system

SPECIFICATIONS

ADA Compliant
No
Flow Rate
2.2 gpm
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday