Moen 1.5 gpm Single Lever Handle High Arc Kitchen Faucet
M87230
SPECIFICATIONS
- ASME Specifications
- ASME A112.18.1
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Color Finish
- Mediterranean Bronze
- Color Finish Category
- Bronze Tones
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Height
- 0 in
- Flow Rate
- 1.5 gpm
- Handle Type
- Lever
- Kitchen Faucet Type
- Single Handle
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9
- Number of Handles
- Single Handle
- Number of Holes
- 1 Hole
- Spout Height
- 8-5/16 in
- Spout Reach
- 9-1/4 in
- Spout Type
- High Arc
- Trim Only
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday