Single Function Hand Shower in Polished Chrome
Commercial Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
- Easy to operate non-positive pause button (reduces the flow of water to a trickle)
- Contains: hand-held shower, stainless steel, 1 1/2" dia. slide bar grab bar, drop ell, 72" metal hose and mounting hardware
- Handheld shower includes integral double check valves for backflow protection
- 1.5 gpm (5.7 L/min) maximum at 80 psi
- Easy cleaning rubber nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated, PVD
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Stainless
- Diameter:
- 2 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 2 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 4-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Showerhead, Slide Bar
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.03 lb
- Width:
- 39-1/2 in