Moen

157276 Series Single-function Hand Shower in Brushed Nickel

Part #M157276EP15BN  |  Manufacturer Part #157276EP15BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-function 4-3/64" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: PVD

Collection: 157276 Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-55/64 in

EPA Compliant: Yes

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

Hose Included: No

IAPMO Listed: Yes

Length: 9-7/16 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.87

Width: 4-3/64 in