Moen

16 in. Brass Trip Lever Drain in Oil Rubbed Bronze

Part #M90410ORB  |  Manufacturer Part #90410ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Threaded

Depth: 6-1/2 in

Drain Body Material: Brass

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

GSA Approved: No

Gauge: 20

Height: 14-1/2 in

MA Approved: Yes

Origin: Domestic

Product Type: Drain

Tub Depth: 16 in

Type: Tub Drain

UL Listed: No

Weight: 3.89

Width: 2-3/4 in