Moen

16 in. Brass Trip Lever Drain in Polished Chrome

Part #M90410  |  Manufacturer Part #90410

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Coating: Electroplated

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Threaded

Depth: 16-4/5 in

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

GSA Approved: No

Gauge: 20

Height: 3-3/5 in

MA Approved: Yes

Origin: Global

Product Type: Drain

Tub Depth: 16 in

Type: Tub Drain

UL Listed: No

Weight: 4.1

Width: 6-1/2 in