16 in. Grab Bar in Old World Bronze
This product has been replaced by
Manufacturer Part #R2356DBN
16 in. Grab Bar in Old World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Product Type:
- Accessories
- Shape:
- Curved
- Weight:
- 2.6 lb
- Weight Capacity:
- 250 lb
- Width:
- 16 in