Moen 16 in. Grab Bar with Shelf

CSIR2356D

Color Finish

Starting at $56.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-16/25 in
Height
4-4/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Stainless Steel
Width
5-7/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday