16 in. Overhead Shower Arm in Oil Rubbed Bronze

You last purchased this on
 
Moen

16 in. Overhead Shower Arm in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

16 in. Overhead Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #M151380ORB
  • Item #4082035
  • Manufacturer Part #151380ORB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Painted
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
16-13/100 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-81/100 in
Installation Type:
Wall Mount
Length:
16 in
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Shower Arm Reach:
16 in
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.95 lb
Width:
16 in