1600 Series 16 x 20 in. Undermount Stainless Steel Bar Sink in Brushed

Part #MG16430  |  Item #4576909  |  Manufacturer Part #G16430

$ 359.25 EACH

Color/Finish:
Brushed

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Coating: PVD

Collection: 1600 Series

Color Finish: Brushed

Color Finish Category: Stainless Steel

Depth: 2-3/4 in

Drain Location: Center

Drain Opening: 3-5/8 in

Faucet Mount: Undermount

GSA Approved: No

Gauge: 16

IAPMO Listed: Yes

MA Approved: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 16 in x 20 in

Product Type: Fixture

Shape: Square

Sink Bowl Size: 14 in x 18 in x 10 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Strainer Size: 3-5/8 in

Style: Traditional

UL Listed: No

Weight: 21.0