0 items

Moen Home Care® 18 in. Wall Mount Grab Bar

CSILR2356D

Color Finish

Starting at $54.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
250 lbs
Collection
Home Care®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Diameter
1 in
Height
4-5/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Stainless Steel
Width
5-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday