23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

You last purchased this on
 
Moen

2000 Series 23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2000 Series 23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MG20192
  • Item #4576857
  • Manufacturer Part #G20192
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Limited lifetime warranty
  • Sink template included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Multi-Family, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Coating:
PVD
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
21 in x 16 in x 7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23 in x 18 in
Type:
MG20192