22 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink with SoundSHIELD Sound Dampening
1800 Series 22 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink with SoundSHIELD Sound Dampening
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Limited lifetime warranty
- Sink template included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Coating:
- PVD
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 22 in
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Product Type:
- Fixture
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 16 in x 8-1/2 in
- Sink Depth:
- 10-63/100 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Style:
- Traditional
- Weight:
- 14.22 lb
- Width:
- 18 in