Moen 1800 Series 23 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink

MG18192B

Manufacturer Part #: G18192B

Number of Holes

No Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B45.4
Coating
PVD
Collection
1800 Series
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Mount
Undermount
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
MA Approved
Yes
Number Of Bowls
1
Number of Holes
No Hole
Origin
Domestic
Shape
Rectangular
Sink Bowl Size
21 in x 16 in x 7 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Strainer Size
3-1/2 in
Type
Undermount Sink
UL Listed
No
Weight
14.45
Width
23 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday