30 x 21 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
1800 Series 30 x 21 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Limited lifetime warranty
- Sink template included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- Basin Depth:
- 10 in
- Basin Length:
- 16 in
- Basin Width:
- 21 in
- CSA Certified:
- CSA B45.4
- Coating:
- PVD
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 29-9/10 in
- MA Approved -:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Fixture
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-5/8 in x 16-5/8 in x 9 in
- Sink Bowl Size, Right:
- 13-5/8 in x 16-5/8 in x 9 in
- Sink Depth:
- 13-1/4 in
- Sink Installation Type:
- Undermount, Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Style:
- Traditional
- Weight:
- 35.57 lb
- Width:
- 20-9/10 in