33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Brushed Stainless Steel
1800 Series 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Multi-Family, Residential
- Basin Depth:
- 10 in
- Basin Length:
- 14 in
- Basin Width:
- 15-3/4 in
- CSA Certified:
- CSA B45.4
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Product Type:
- Fixture
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 25.25 lb
- Width:
- 22 in
- cUPC Certified:
- No