Moen 1800 Series Undermount Bar Sink in Stainless Steel

MG18192

Manufacturer Part #: G18192

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Coating
PVD
Collection
1800 Series
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Mount
Undermount
GSA Approved
No
Gauge
18
Height
23 in
IAPMO Listed
Yes
MA Approved
Yes
Number Of Bowls
1
Number of Holes
No Hole
Origin
Domestic
Overall Sink Size
23 in x 18 in
Shape
Rectangular
Sink Bowl Size
21 in x 16 in x 7 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Strainer Size
3-1/2 in
Thickness
18 in
Type
Undermount Sink
UL Listed
No
Weight
16.8
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday