Stainless Steel Undermount Bar Sink
1800 Series Stainless Steel Undermount Bar Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Limited lifetime warranty
- Sink template included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 8-3/4 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Mount:
- Undermount
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 18-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel, Metal
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 13 in x 16-1/2 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/2 in x 15 in
- Strainer Size:
- 3-1/2 in
- Thickness:
- 18 in
- Type:
- Undermount Sink
- UL Listed:
- No
- Weight:
- 10.72 lb