0 items

Moen Level™ 2-1/2 in. Metal Level Diverter Spout

M3890

Color Finish

Starting at $58.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Moen T2701 and T2701BN Level™ Posi-Temp® Single Handle Tub/Shower Faucet Trim
CSA Certified
CSA B125.1
Collection
Level™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday