0 items

Moen Decorator 2-1/2 x 6-13/100 in. Towel Ring

CSIYB4786

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorator
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Decorator
Color Finish
Polished Chrome
Color Finish Category
Brass Tones
Depth
3-1/2 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday