Moen

2-1/2 in. Plastic Handle Kit

Part #M91244  |  Manufacturer Part #91244

Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Moentrol single handle tub/shower
  • Teardrop knob

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Moen 3179

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Knob

Length: 2-1/2 in

MA Approved: Yes

Material: Plastic

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.08