Moen 2-1/9 in. Decorative Mirror Frame Corner

CSIMC4000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five corners
  • Includes mounting brackets and mounting template
  • Limited lifetime warranty

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/9 in
Length
7-1/2 in
Material
Wood
Type
Mirror Frames
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday