0 items

Moen Salora® 2.2 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet

M7570

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 or 3 hole application
  • Aerated stream, powerful rinse
  • Connection: 1/2"
  • Flow Rate: 2.2 gpm (8.3 lpm) max.
  • Handle Type: Lever
  • Integral vacuum breaker
  • Low-arc spout design for conventional styling
  • Salora

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Salora®
Color Finish
Matte Black
Color Finish Category
Blacks
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
7 in
Spout Reach
9-5/8 in
Spout Swivel
120°
Spout Type
Low Arc, Pull-Out, Swivel
Trim Only
No
WaterSense Labeled
No
Width
2-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday