0 items

Moen Voss™ 2.5 gpm 1-Function Rainshower Showerhead

MS6365

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
Flow Rate
2.5 gpm
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday