0 items

Moen Immersion™ 2.5 gpm 1-Function Spray Head Rainshower Showerhead

MS6310

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Immersion™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Showerhead Function
Single
Size
1/2 in
Spray Type
Rain
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday