0 items

Moen 2.5 gpm 5-Setting Hand Shower

M26015

Color Finish

Starting at $134.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Spot Resist® Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.5 gpm
Showerhead Function
5
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday