0 items

Moen Felicity® 2.5 gpm Rain Showerhead

MS146

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Immersion™ rainshower technology
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Felicity®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Metal
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday