0 items

Moen Adler™ 2.5 gpm Showerhead

M23026

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Adler™
Color Finish
Glacier
Diameter
3 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic
Showerhead Function
4
Spray Type
Full
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday