0 items

Moen M-Dura™ 2.5 gpm Slide Bar and Grab Bar Shower

M52136GBM25

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes integral double check valves for backflow protection

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
M-Dura™
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Height
36 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday