2-9/16 in. Air Switch in Polished Chrome/Satin Nickel

You last purchased this on
 
Moen

2-9/16 in. Air Switch in Polished Chrome/Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2-9/16 in. Air Switch in Polished Chrome/Satin Nickel

  • Fast #
  • Part #MARC4200CHSN
  • Item #7740895
  • Manufacturer Part #ARC-4200-CH/SN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome/Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Kitchen Island
BAA Compliant:
Yes
Brand Model Compatibility:
GXS75C Disposal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/Satin Nickel
Depth:
1-13/16 in
GSA Approved:
No
Height:
3-3/4 in
Hose Length:
120 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Repair Part Kit
UL Listed:
No
Volts:
120V
Weight:
0.76 lb
Width:
2-9/16 in