0 items

Moen Excalibur® 2-Bowl Drop-In Kitchen Sink with Center Drain

M22866

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five year limited warranty
  • Includes all necessary mounting hardware
  • Manufactured of 22 gauge, type 301 nickel-bearing stainless steel
  • Soundshield undercoating maximizes sound deadening and inhibits condensation
  • The exposed surfaces are polished to a lustrous satin tone finish

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Excalibur®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
22
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
301L
Number Of Bowls
2
Overall Sink Size
25 in x 22 in x 8 in
Right Bowl Size
14 in x 16 in x 8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday