0 items

Moen 1800 Series 2-Bowl Drop-In Kitchen Sink with Center Drain

MG18211

Faucet Installation

No Hole
Starting at $459.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 9 in
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
1800 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 16 in x 9 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday